Shop All Sticky Notes
Post-It
Initial Here, Flag, PK100
Mfr # 680-IH2
Zoro # G5025618
product price: $7.49
/pk 100, $0.07/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 x 1.75
- Color Blue
- Legend INITIAL HERE
- Height 1.75"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 680-IH2
- Zoro # G5025618
- UPC # 021200471827
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Height | 1.75" |
Width | 1" |
Overall Width | 1" |
Overall Height | 1.75" |
Details
Item | Page Flags |
Color | Blue |
Legend | INITIAL HERE |
Features | Reusable/Repositionable |
Weight | 0.032 lbs |
Paper Weight | 0.032 lbs |
Color Type | Standard |
Dispenser | Pop-Up |
Description
Initial Here,Flag,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Dr.Grip, 4+1 Multi, 0.7Mm (36220)
- JIFFYLITE Bubble Mailer, Paper, 10-3/4"L, Kraft, PK100 (100018416)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Black, 25/Case (JTH105)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 4 1/4 in W x 8 1/2 in H (3W506)
- POST-IT Super Sticky Notes, 3x5 In., Yellow, PK12 (655-12SSCY)
- POST-IT Pad, Post-It 4"X4", Neon, PK6 (6756SSAN)
- POST-IT Refill, Post-It, 3"x3", Yellow, PK1200 (R330YW)
- POST-IT Note, Post-It, 1.5"X2", Assortd, PK12 (653RPA)
- POST-IT Pop-up Super Sticky Notes, 3x3 In, YW, PK12 (R330-12SSCY)
- POST-IT Note, Pop-Up, 3"x3", Ne, PK12 (R330-N-ALT)
- POST-IT Note, Post-It3"X5"Ruled, Ast, PK5 (6355AN)
- Post-It Sticky Notes