Shop All Highlighters
Post-It
Hilighter, Flag/Pen, Assorted, PK3
Mfr # 691-HLP3
Zoro # G5025137
product price: $8.19
/pk 3, $2.73/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue, Pink, Yellow
- Includes (1) Pad of 50 Blue Flags; (1) Pad of 50 Pink Flags; (1) Pad of 50 Yellow Flags
- Features Pocket Clip, White Graphic Barrel—Each highlighter contains 50, 3/8" x 1 3/4" color-coordinated flags.
- Weight 0.13 lbs
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 691-HLP3
- Zoro # G5025137
- UPC # 051111029305
- Country of Origin China
- Category Highlighters
Details
Item | Hilighter,Flag/Pen,Assorted,PK3 |
Ink Color | Blue, Pink, Yellow |
Includes | (1) Pad of 50 Blue Flags; (1) Pad of 50 Pink Flags; (1) Pad of 50 Yellow Flags |
Features | Pocket Clip, White Graphic Barrel—Each highlighter contains 50, 3/8" x 1 3/4" color-coordinated flags. |
Weight | 0.13 lbs |
Color | Assorted |
Highlighter Tip Type | Chisel/Conical |
Highlighter Style | Pen |
Grip Type | Smooth |
Highlighter Ink Color Assortment | Blue/Black; Pink/Black; Yellow/Black |
Highlighter Barrel Color Assortment | Blue/White; Pink/White; Yellow/White |
Description
Hilighter,Flag/Pen,Assorted,PK3, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Double Wall Boxes, 20" x 20" x 8", Kraft, 10/Bundle (HD20208DW)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Silver (GR-RBG-SV)
- DATAPRODUCTS Ink Ribbon, Lift Off, Tackless, PK6 (R1421-6)
- UNIVERSAL ONE 1/2" Round Ring Binder, White (UNV20702)
- POST-IT Flag Highlighters, w/ 50 Flags, 3/8" W, 3/PK, Yellow/Pink/Blue 3PK (MMM689HL3)
- POST-IT Hilighter, Flag, Assorted, PK3 (689HL3)
- LEE PRODUCTS Removable Highlighter Tape, Fluorescent Colors, PK6 (19188)
- NEWELL BRANDS Highlighter, Smear Guard, Chisel Point, AST, 8PK (SAN2128218)
- SANFORD HILIGHTER, MJR ACCENT, YW (25005)
- BIC Highlighter, Fluorescent Yellow, PK12 (BICBL11YW)
- SHARPIE Highlighter, Chisel Tip Fluorescent Orange PK12 (27006)
- Post-It Highlighters