Shop All Highlighters
Post-It
Hilighter, Flag, Assorted, PK3
Mfr # 689HL3
Zoro # G5025146
product price: $10.89
/pk 3, $3.63/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue, Pink, Yellow
- Tip Size Narrow
- Point Type Chisel
- Features Built-in Page Flag Dispenser—Blue, pink and yellow highlighters. Each highlighter contains 50, 3/8" x 1 3/4" color-coordinated flags.
- Includes (1) Pad of 50 Blue Flags; (1) Pad of 50 Pink Flags; (1) Pad of 50 Yellow Flags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 689HL3
- Zoro # G5025146
- UPC # 021200530333
- Country of Origin China
- Category Highlighters
Dimensions
Tip Size | Narrow |
Details
Item | Hilighter |
Ink Color | Blue, Pink, Yellow |
Point Type | Chisel |
Features | Built-in Page Flag Dispenser—Blue, pink and yellow highlighters. Each highlighter contains 50, 3/8" x 1 3/4" color-coordinated flags. |
Includes | (1) Pad of 50 Blue Flags; (1) Pad of 50 Pink Flags; (1) Pad of 50 Yellow Flags |
Highlighter Ink Color | Assorted |
Grip Type | Smooth |
Highlighter Barrel Color Assortment | Blue/White; Pink/White; Yellow/White |
Highlighter Barrel Color | Assorted |
Highlighter Ink Color Assortment | Blue; Pink; Yellow |
Highlighter Style | Pen |
Description
Hilighter,Flag ,Assorted,PK3, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Band, 304 Stainless Steel, 1/2" x 0.020" x (FTA5305127035N)
- MAYNE Westbrook Plus Mail Post - White (5830-W)
- BETA Heavy Duty Scissor, 300mm (017840030)
- PYRAMID Time Card, PK100 (42415)
- POST-IT Flag Highlighters, w/ 50 Flags, 3/8" W, 3/PK, Yellow/Pink/Blue 3PK (MMM689HL3)
- SHARPIE Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 12PK (2157482)
- HI-LITER Flourescent Yellow Chisel Tip Highlighter, 12/PK (7170924000)
- SHARPIE Liquid Highlighter, Chisel Tip Yellow PK12 (1754463)
- SHARPIE Accent Highlighter, Chisel Point, 36/PK, Fluorescent Yellow 36PK (SAN1920938)
- SHARPIE Liquid Pen Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK10 PK (24415PP)
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Yellow 12PK (SAN25025)
- Post-It Highlighters