Shop All Dry Erase Boards
Post-It
Flex Write Surface, 96 in. x 48 in., White
Mfr # FWS8X4
Zoro # G905674839
original price:
$235.99
5% off
new price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Peel and Stick Backing
- Material Permanent Marker Whiteboard Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # FWS8X4
- Zoro # G905674839
- UPC # 638060276594
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 96" |
Height | 48" |
Board Width | 96" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Peel and Stick Backing |
Material | Permanent Marker Whiteboard Surface |
Board Style | Dry Erase |
For Use | Dry Erase Markers; Permanent Markers |
Includes | (1) Microfiber Cleaning Cloth; (1) Water Bottle |
Board Material | Permanent Marker Whiteboard Surface |
Weight | 4.293 lbs |
Mounting Details | Peel and Stick Backing |
Description
It's an amazing feeling when your team just clicks—everyone feels a shared drive toward success. Capture that feeling at your next session with Post it Flex Write Surface. The dry erase whiteboard you can use with dry erase and permanent markers to help track due dates, to do's and metrics for your team projects. Transform your space by resurfacing a blackboard, stained whiteboard or cover an entire wall. With the use of permanent markers, there is less chance of accidental smearing or erasing, and the permanent marker wipes away with just water. Whenever you want to brainstorm, present or track projects, Post it Brand is ready to help you succeed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Round Indicators, White, PK20 (FI-121)
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST14)
- KLEIN TOOLS Bent Trimmer, 8-Inch (23008)
- MONOFLO INTERNATIONAL Monoflo Folding Bulk Shipping Container Lid BC4845LID - 48"L x 45"W Black (BC4845-LID)
- POST-IT Flex Write Surface, 72 in. x 48 in., White (FWS6X4)
- POST-IT 36"x24" Dry Erase Film (DEF3X2)
- POST-IT 72"x48" Dry Erase Film, White (DEF6X4)
- POST-IT Dry Erase Surface, 50 ft x 4 ft, White (DEF50X4)
- POST-IT 48"x96" Dry Erase Film (DEF8X4)
- POST-IT Flex Write Surface, 36" x 24", White (FWS3X2)
- U BRANDS Cubicle Glass Dry Erase Undated 1 Week Calendar Board, 20 x 5.5, White (3688U00-01)
- Post-It Dry Erase Boards