Shop All Dry Erase Boards
This Product is Discontinued
Post-It
Flex Write Surface, 48" x 36", White (Discontinued)
Mfr # FWS4X3
Zoro # G806438134
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dry Erase Height 36"
- Dry Erase Width 48"
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Peel and Stick Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # FWS4X3
- Zoro # G806438134
- UPC # 638060276617
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Height | 36" |
Board Width | 48" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Peel and Stick Backing |
Board Frame Material | Permanent Marker Whiteboard Surface |
Includes | (1) Microfiber Cleaning Cloth; (1) Water Bottle |
For Use | Dry Erase Markers; Permanent Markers |
Board Material | Permanent Marker Whiteboard Surface |
Mounting Details | Peel and Stick Backing |
Description
It's an amazing feeling when your team just clicks—everyone feels a shared drive toward success. Capture that feeling at your next session with Post it Flex Write Surface. The dry erase whiteboard you can use with dry erase and permanent markers to help track due dates, to do's and metrics for your team projects. Transform your space by resurfacing a blackboard, stained whiteboard or cover an entire wall. With the use of permanent markers, there is less chance of accidental smearing or erasing, and the permanent marker wipes away with just water. Whenever you want to brainstorm, present or track projects, Post it Brand is ready to help you succeed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Framed View Binder, 1" One-Touch Rings, 27 (7771168055)
- TAPE LOGIC Tape Logic® Labels, "$ High Claim Item $", 3" x 5", Fluorescent Yellow, 500/Roll (DL1199)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- BRADY Brady B30 Series R10000 Printer Ribbon, Roll Of 200', 4.33" W, (118084)
- POST-IT 72"x48" Dry Erase Film, White (DEF6X4)
- POST-IT 48"x96" Dry Erase Film (DEF8X4)
- POST-IT 36"x24" Dry Erase Film (DEF3X2)
- POST-IT 48"x36" Dry Erase Film (DEF4X3)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P20)
- Post-It Dry Erase Boards