Shop All Dry Erase Boards
Post-It
Flex Write Surface, 36" x 24", White
Mfr # FWS3X2
Zoro # G202684319
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Peel and Stick Backing
- Board Material Permanent Marker Whiteboard Surface
- Standards ASTM E84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # FWS3X2
- Zoro # G202684319
- UPC # 638060276624
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Width | 36" |
Height | 24" |
Board Width | 36" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Peel and Stick Backing |
Board Material | Permanent Marker Whiteboard Surface |
Standards | ASTM E84 |
Includes | (1) Microfiber Cleaning Cloth; (1) Water Bottle |
Material | Permanent Marker Whiteboard Surface |
For Use | Dry Erase Markers; Permanent Markers |
Board Style | Dry Erase |
Color | White |
Weight | 3.627 lbs |
For Use With | Dry Erase Markers; Permanent Markers |
Mounting Details | Peel and Stick Backing |
Description
It's an amazing feeling when your team just clicks—everyone feels a shared drive toward success. Capture that feeling at your next session with Post it® Flex Write Surface. The dry erase whiteboard you can use with dry erase and permanent markers to help track due dates, to do's and metrics for your team projects. Transform your space by resurfacing a blackboard, stained whiteboard or cover an entire wall. With the use of permanent markers, there is less chance of accidental smearing or erasing, and the permanent marker wipes away with just water. Whenever you want to brainstorm, present or track projects, Post it® Brand is ready to help you succeed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKURA Solid Paint Marker Original BC, Fluorescent Pink Color Family (46593)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Blue, Pk50 (F150M-2-APEEL BLUE50)
- MARKAL China Marker, Medium Tip, Yellow Color Family (96011)
- UNIVERSAL ONE Self stick, 1.5"X2", Assrtd, PK12 (UNV35663)
- POST-IT Sheet, Rl, Dryers, 50'X4' (MMMDEF50X4)
- POST-IT Flex Write Surface, 96 in. x 48 in., White (FWS8X4)
- POST-IT 48"x96" Dry Erase Film (DEF8X4)
- POST-IT 36"x24" Dry Erase Film (DEF3X2)
- POST-IT Flex Write Surface, 72 in. x 48 in., White (FWS6X4)
- POST-IT 72"x48" Dry Erase Film, White (DEF6X4)
- MOORECO Magnetic, Glass Board, 47.24"Hx94.49"W, Grn (83846-GREEN)
- Post-It Dry Erase Boards