Shop All Flags
Post-It
FLAGS, VALUPK, 1"", W/HIGHLITER PK
Mfr # MMM680PPBGVA
Zoro # G702208381
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Post-it Flags Value Pack includes 200 flags with a Post-it Flag Plus Highlighter. Flags make it simple to mark your place, flag or highlight important information. Use them to draw attention to critical items, index, file or color-code. Eye-catching, colorful flags are easy to spot and have space to write. Removable adhesive allows the attention-getting 1" flags to stick securely, reposition and remove cleanly. The handy detachable cartridges can be used as a stand-alone dispenser or placed in a desktop dispenser/organizer with a built-in Post-it Flags dispenser. The Flag Plus Highlighter includes a comfort grip and a built-in flag dispenser and small flags for on-the-go flagging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRO Dust Ant Killer 1 lb (T600)
- STENS Edger Blade For Length 9", Width 2 1/2", Thickness 0.105", Cooper Ed-2 (375-220)
- SEASONAL TRENDS Carport Portable Wh 10X20Ft (22006200010)
- CAL-VAN TOOLS STUD CLEANER KIT QUICK CHANGE (CV16)
- POST-IT FLAG, 50FL/DSP, 12DSP/BX, RD PK (MMM680RD12)
- POST-IT FLAG, 1/2"", 140CT, BRIGHTS PK (MMM6834AB)
- POST-IT FLAGS, 1"", 200CT, W/DISPNSR, BE PK (MMM680HVBE)
- POST-IT FLAG, 50FL/DSP, 12DSP/BX, GN PK (MMM680GN12)
- POST-IT FLAG, 50FL/DSP, 12DSP/BX, BE PK (MMM680BE12)
- POST-IT FLAG, 1"", 160CT, STANDARD PK (MMM680RYGB2)
- NYLGLO Pow Mia Flag, 5x8 Ft, Nylon, You are not forgotten, Black (378997)
- Post-It Flags, Banners & Accessories