Shop All Sticky Notes
This Product is Discontinued
Post-It
Flags Arrow Message, PK60 (Discontinued)
Mfr # 682SHOBL
Zoro # G5261420
This Product is Discontinued
Key Features
- Legend SIGN HERE
- Size 1 x 1.75
- Color Assorted Primary/Brights
- Height 1.75"
- Weight 0.047 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # 682SHOBL
- Zoro # G5261420
- UPC # 051141985824
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Height | 1.75" |
Overall Height | 1.75" |
Overall Width | 1" |
Width | 1" |
Details
Item | Page Flags |
Legend | SIGN HERE |
Color | Assorted Primary/Brights |
Weight | 0.047 lbs |
Features | Reusable/Repositionable |
Paper Weight | 0.047 lbs |
Assortment Colors | Blue; Lime; Orange |
Dispenser | Pop-Up |
Color Type | Primary/Brights |
Description
Flags Arrow Message,PK60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.