Shop All Sticky Notes
Post-It
Flag, Value Pak 1/2"10, Assortd, PK328
Mfr # 683VAD1
Zoro # G5025399
$14.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.5 x 1.75
- Color Assorted Brights
- Overall Width 0.5"
- Overall Height 1.75"
- Includes (35) Flags/Dispenser, (8) Dispensers/Pack plus (48) Post-it® Arrow Flags; 328 Total Flags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # 683VAD1
- Zoro # G5025399
- UPC # 021200980619
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 0.5 x 1.75 |
Overall Width | 0.5" |
Overall Height | 1.75" |
Width | 0.5" |
Height | 1.75" |
Details
Item | Page Flags |
Color | Assorted Brights |
Includes | (35) Flags/Dispenser, (8) Dispensers/Pack plus (48) Post-it® Arrow Flags; 328 Total Flags |
Features | Reusable/Repositionable |
Weight | 0.091 lbs |
Paper Weight | 0.091 lbs |
Dispenser | Pop-Up |
Assortment Colors | Blue; Bright Blue; Bright Pink; Bright Purple; Bright Yellow; Green; Red; Yellow |
Color Type | Brights |
Description
Flag,Value Pak 1/2 In.10,Assortd,PK328, Package Quantity 328
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Mechanical Pencils, Push-Button, .7mm, No. 2, 24/PK, Ast 6PK (BICMPLP241)
- CARDINAL Expanding Pocket Index Dividers, PK8 (84013)
- PENTEL Lead Refills, 0.5mm, PK12 (PENC505HB)
- SCOTCH Packaging Tape, 1.88" x 38.2 yd. (3450S-RD-36GC)
- POST-IT Pop-up 3 x 3 Note Refill, Miami, 90/Pad, PK6 (R330-6SSMIA)
- POST-IT Super Sticky Notes, 6x8 In., PK4 (6845-SSP)
- POST-IT Recycled Sticky Notes, 3x3 In., YW, PK12 (654-RP)
- POST-IT Note, Post-It, 4X6, 3Pk, Lined Pk (MMM6603AU)
- POST-IT Notes, Post-It, 3X3, 14Pk, Ast Pk (MMM65414AU)
- POST-IT Flag, 3", Durable Tab, Whitet, PK50 (686F-50WH3IN)
- 3M CENTER/CUSTOMER SERVICE Pop-up Notes, Repositionable/Removable, 3x3in 12/PK (6549PUY)
- Post-It Sticky Notes