Shop All Sticky Notes
Post-It
Flag, Value, Assortd, Bright, PK250
Mfr # 680-PPBGVA
Zoro # G5025575
product price: $12.15
/pk 250, $0.05/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Brights
- Size 1 x 1.75
- Paper Weight 0.096 lbs
- Overall Width 1"
- Overall Height 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 680-PPBGVA
- Zoro # G5025575
- UPC # 021200522819
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Overall Width | 1" |
Overall Height | 1.75" |
Details
Item | Page Flags |
Color | Assorted Brights |
Paper Weight | 0.096 lbs |
Assortment Colors | Bright Blue; Bright Green; Bright Pink; Bright Purple |
Color Type | Brights |
Dispenser | Pop-Up |
Features | Reusable/Repositionable |
Includes | (50) Flags/Dispenser, (4) Dispensers/Pack; (1) Post-it® Flag+ Highlighter with (50) Flags |
Description
Flag,Value,Assortd,Bright,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13529)
- QUARTET Pocket Laser Pointer, 500 Yards, Black (MP-1100Q)
- LK PACKAGING Co Extruded Bottom Gusset Poly Bags On Wicket Dispenser, 9"W x 13"L, 80 Mil, Clear, 1000/Pack (P8F0913+4BGW)
- TRU RED Wire Mesh Combo Organizer, Vertical/Horizontal, 4 Section, Letter-Size, 11.2x17.4x6.54, Matte Black (TR57538-CC)
- POST-IT Flag, 1", Yellow, PK100 (680-YW2)
- POST-IT Pads in Miami Colors, 4 x 6, 90/Pad, PK3 (660-3SSMIA)
- POST-IT POST-IT NOTE YLW 4PK (5400)
- POST-IT Pad, Postit 5"X8"Memo, PK2 (663YW)
- POST-IT Notes, Ss, Ruled, 4X6, Ultra Pk (MMM4621SSAU)
- POST-IT Vertical Pop-up Note Dispenser, 3" x 3", Black (ABS330B)
- POST-IT Sticky Notes, 3x3 In., Yellow, PK18 (654-14+4YW)
- Post-It Sticky Notes