Shop All Sticky Notes
Post-It
Flag, Tabs, Page, PK230
Mfr # 686XLP
Zoro # G0059722
product price: $12.89
/pk 230, $0.06/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Assorted
- Color Assorted Primary
- Features Reusable/Repositionable
- Width Assorted
- Overall Width Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 686XLP
- Zoro # G0059722
- UPC # 051141999937
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | Assorted |
Width | Assorted |
Overall Width | Assorted |
Overall Height | Assorted |
Height | Assorted |
Details
Item | Page Flags |
Color | Assorted Primary |
Features | Reusable/Repositionable |
Weight | 0.1 lbs |
Paper Weight | 0.1 lbs |
Color Type | Primary |
Assortment Colors | Blue; Green; Orange; Red; Yellow |
Description
Flags & Tabs Combo Pack, Package Quantity 230
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 5/8", Black, 1/Case (SST11258)
- U-MARK Ultraviolet Marker, Blue (10162)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In (1132A)
- ZORO SELECT Clipboard 1", Silver (22519)
- POST-IT Notes, Postit, 3X5, 12Pk, Lined Pk (MMM635YW)
- POST-IT Notes, Ss, 3X3, 24Pk, Assrtd Pk (MMM65424SSANCP)
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605SSCY)
- POST-IT Note, Post-It, 3"X5", Ast, PK5 (655RPA)
- POST-IT Labeling and Cover-up Tape, 1in x 700in Per Roll, PK3 (MMM658)
- POST-IT Note, Postit, Ruled4"X6", Yllw, PK12 (660YW)
- ADAMS BUSINESS FORMS TOPS Money/Rent Receipt Book, 7 1/8x2.75 (SC1182)
- Post-It Sticky Notes