Shop All Sticky Notes
Post-It
Flag, Sign Here, Assorted, PK120
Mfr # 684SH
Zoro # G5025301
product price: $7.85
/pk 120, $0.07/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend SIGN HERE
- Color Assorted Primary
- Size 0.5 x 1.75
- Product Type Flag,Sign Here,Assorted,PK120
- Overall Height 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 684SH
- Zoro # G5025301
- UPC # 021200725432
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 0.5 x 1.75 |
Overall Height | 1.75" |
Overall Width | 0.5" |
Width | 0.5" |
Height | 1.75" |
Details
Item | Flag,Sign Here,Assorted,PK120 |
Legend | SIGN HERE |
Color | Assorted Primary |
Product Type | Flag,Sign Here,Assorted,PK120 |
Weight | 0.028 lbs |
Features | Reusable/Repositionable |
Paper Weight | 0.028 lbs |
Color Type | Standard |
Assortment Colors | Blue; Green; Red; Yellow |
Dispenser | Pop-Up |
Description
Flag,Sign Here,Assorted,PK120, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON P23-DHV-3 Printing Calculator (2279C001)
- UNIVERSAL Transparent Sheets, B&W Laser/Copier, Letter, Clear, PK100 (UNV21010)
- ZORO SELECT Shipping Box, 12x12x12-6 in (55NM45)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C748)
- POST-IT Pop-up Notes Refill, Lined, 4 x 4, Neon Pink, 90-Sheet, PK5 (R440NPSS)
- POST-IT FLAGS, VALUPK, 1""&1/2"", 208CT PK (MMM680BBBGA4VA)
- POST-IT Sticky Arrow Flags, Sign Here, Red, PK4 (684-RDSH)
- POST-IT Flag, 1", Blue, PK100 (680-BE2)
- POST-IT Note, Super Sticky, Ne, PK12 (654-12SSAN)
- POST-IT Pop-up Notes, 3in x 3in, Neon, 100 Sheets, PK10 (MMM33015AN)
- UNIVERSAL ONE Recycled Sticky Notes, 4 x 6, Yellow, PK12 (UNV28073)
- Post-It Sticky Notes