Shop All Sticky Notes
Post-It
Flag, Postit, 3"X1.5", Assorted, PK24
Mfr # 686ALYR3IN
Zoro # G5025277
product price: $5.95
/pk 24, $0.25/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Width 3"
- Overall Width 3"
- Height 1.5"
- Weight 0.033 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 686ALYR3IN
- Zoro # G5025277
- UPC # 051141932637
- Country of Origin United States
- Category Sticky Notes
Dimensions
Width | 3" |
Overall Width | 3" |
Height | 1.5" |
Overall Height | 1.5" |
Details
Item | File Inserts/Tabs |
Color | Assorted |
Weight | 0.033 lbs |
Features | Solid Color 3" x 1.5" Tabs |
Material | Self-Stick Note Paper |
Paper Weight | 0.033 lbs |
Assortment Colors | Aqua; Lime; Red; Yellow |
File Insert/Tab Type | All-Purpose Tabs |
Tab Cut | 1/3-Cut |
Description
Flag,Postit,3 In.X1.5 In.,Assorted,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROGRAPH Spirograph Jr. Kit (1023Z)
- INTERTAPE Tape Strapping 1.88Inx60Yd (9718)
- EXPO Dry Erase Marker, Chisel Tip, Blue PK12 Low Odor (80003)
- ZORO SELECT Hanging File Folders, Bright Green, PK25 (PFX415315BGR)
- POST-IT Pad, Note, 3"x3", Rio De Janeiro, PK24 (65424SSAUCP)
- POST-IT Pad, 3"x3", Value, Canary, PK24 (654-24SSCY)
- POST-IT Notes, Popup, 3X3, 12Pk, Assrtd Pk (MMMR330UALT)
- POST-IT Pop-up Notes Sticky Pop-up, 3x3, PK18 (R33018SSAUCP)
- POST-IT Pop-Up Greener Cp Helsinki Pk (MMMR330RP18CP)
- POST-IT Note, Post It 1.5"X2", Pst, PK12 (653AST)
- POST-IT Note, Popup, 4X4, 6Pk, Lined Pk (MMM6756SSAN)
- Post-It Sticky Notes