Shop All Sticky Notes
Post-It
Flag, Postit, 2"X1.5", Assorted, PK24
Mfr # 686-ALYR
Zoro # G5025286
product price: $3.25
/pk 24, $0.14/ea
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Product Type Flag,Postit,2"X1.5",Assorted,PK24
- Width 2"
- Height 1.5"
- Features Solid Color 2" x 1.5" Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 686-ALYR
- Zoro # G5025286
- UPC # 051141921419
- Country of Origin United States
- Category Sticky Notes
Dimensions
Width | 2" |
Height | 1.5" |
Overall Height | 1.5" |
Overall Width | 2" |
Details
Item | Flag,Postit,2"X1.5",Assorted,PK24 |
Color | Assorted |
Product Type | Flag,Postit,2"X1.5",Assorted,PK24 |
Features | Solid Color 2" x 1.5" Tabs |
Weight | 0.033 lbs |
Material | Self-Stick Note Paper |
Paper Weight | 0.033 lbs |
File Insert/Tab Type | All-Purpose Tabs |
Tab Cut | 1/5-Cut |
Assortment Colors | Aqua; Lime; Red; Yellow |
Description
Flag,Postit,2 In.X1.5 In.,Assorted,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND Praise Word Stinky Stickers, Round, Scratch/Sniff, (TEPT6480)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 1.0Mm, Bk, PK12 (46610)
- ZORO SELECT 26" x 10" Open Poly Bags, 2 mil, Clear (5DTJ4)
- NINJATEK Armadillo Lava 1.75Mm 1Kg (3DAR0517510)
- POST-IT Dispenser, Notes, Flags, Canary (DS-100)
- POST-IT FLAGS, VALUPK, 1/2"", W/ARROWS PK (MMM683VAD1)
- POST-IT Notes, Post-It, 3X3, 18Pk, Ast Pk (MMM65418BRCP)
- POST-IT Notes, Popup, 2X2, 8Pk, Assrtd Pk (MMM6228SSAU)
- POST-IT Note, Post-It, 1.5"X2", PK12 (653YW)
- POST-IT Flag, 1", Green, PK100 (680-GN2)
- POST-IT Original Pads in Jaipur Colors, 4 x 4, Lined, 200-Sheet, PK3 (6753AUL)
- Post-It Sticky Notes