Shop All Sticky Notes
Post-It
Flag, Portable Dispenser, Assorted, PK160
Mfr # 680-PGOP2
Zoro # G5025581
product price: $8.99
/pk 160, $0.06/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Brights
- Size 1 x 1.75
- Overall Height 1.75"
- Paper Weight 0.072 lbs
- Overall Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 680-PGOP2
- Zoro # G5025581
- UPC # 053200020156
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Overall Height | 1.75" |
Overall Width | 1" |
Details
Item | Flag,Portable Dispenser,Assorted,PK160 |
Color | Assorted Brights |
Paper Weight | 0.072 lbs |
Color Type | Brights |
Features | Reusable/Repositionable |
Dispenser | Pop-Up |
Assortment Colors | Bright Green; Bright Orange; Bright Pink; Bright Purple |
Description
Flag,Portable Dispenser,Assorted,PK160, Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Wall File, Clear, PK3 (70245U06C)
- SAUNDERS RediRite HolderPortable Desktop, Gray (SAU11017)
- BANKERS BOX Moving Boxes, L, PK15 (7714001)
- ZORO SELECT Steel Strapping Tensioner, Buckle (52YU54)
- POST-IT Vertical Pop-up Note Dispenser, 3" x 3", Black (ABS330B)
- POST-IT Notes, Post-It, 2X2, 10Pk, Ca Pk (MMM62210SSCY)
- POST-IT Page Flags in Portable Dispenser, Assorted Brights, PK100 (683-5CB2)
- POST-IT Note, Post-It, 3"X5", Ult, PK5 (6555UC)
- POST-IT Pad, Post-It 4"X4", Canary, Yellow, PK6 (6756SSCY)
- POST-IT Note, Cube, Sprstky, Aa, 3X3 Pk (MMM2027SSAFG)
- POST-IT Original Pads in Jaipur Colors, 4 x 4, Lined, 200-Sheet, PK3 (6753AUL)
- Post-It Sticky Notes