Shop All Sticky Notes
Post-It
Flag, Dsp, 100, Port, Assrtd Stanrd, PK100
Mfr # 6835CF
Zoro # G5025408
product price: $4.59
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Primary
- Size 0.5 x 1.75
- Product Type Flag,Dsp,100,Port,Assrtd Stanrd,PK100
- Weight 0.03 lbs
- Overall Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 6835CF
- Zoro # G5025408
- UPC # 021200718632
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 0.5 x 1.75 |
Overall Width | 0.5" |
Width | 0.5" |
Height | 1.75" |
Overall Height | 1.75" |
Details
Item | Page Flags |
Color | Assorted Primary |
Product Type | Flag,Dsp,100,Port,Assrtd Stanrd,PK100 |
Weight | 0.03 lbs |
Application | Page Marker, Color Coder, Folder Tab |
Features | Reusable/Repositionable |
Paper Weight | 0.03 lbs |
Dispenser | Pop-Up |
Color Type | Standard |
Assortment Colors | Blue; Green; Orange; Red; Yellow |
Description
Flag,Dsp,100,Port,Assrtd Stanrd,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 13"x 18", With Slider Closure (RS1318)
- TYDENBROOKS Guard Lock Metal Truck Seal, 8-3/4", Steel, PK1000 (1063270)
- SEALER SALES 6.5" x 10.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-65-105-80-A)
- QUARTET Dry-Erase Board, Motion Cubicle, w/marker, 18"x24", Black (QRTMMP25)
- POST-IT Pad, Post-It Note3"x3", Neon, PK14 (65414AN)
- POST-IT Flag, S, 1/2", 4/Pk, Assrtd, PK140 (6834ABX)
- POST-IT Sticky Flags, 1 x 1-3/4 In., Purple, PK2 (680-PU2)
- POST-IT Pad, Post-It Lined 3"X3", Yellow, PK6 (6306PK)
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605PKAST)
- POST-IT Pads in Miami Colors, 3 x 3, 90/Pad, PK12 (654-12SSMIA)
- UNIVERSAL ONE Writing Pad, College, Spiral, Assorted (UNV66400)
- Post-It Sticky Notes