Shop All Sticky Notes
Post-It
Flag, Desk Grip Dispenser, Red, PK200
Mfr # 680HVRD
Zoro # G5025660
product price: $10.49
/pk 200, $0.05/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 1 x 1.75
- Width 1"
- Height 1.75"
- Weight 0.085 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 680HVRD
- Zoro # G5025660
- UPC # 051141944838
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Width | 1" |
Height | 1.75" |
Overall Width | 1" |
Overall Height | 1.75" |
Details
Item | Page Flags |
Color | Red |
Weight | 0.085 lbs |
Features | Reusable/Repositionable |
Application | Document, Page Marker |
Paper Weight | 0.085 lbs |
Color Type | Standard |
Dispenser | Pop-Up |
Description
Flag,Desk Grip Dispenser,Red,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIT DYE Rit Powder Fabric Whitener 1.125z (3-50)
- ENCORE PACKAGING Seals, Heavy Duty, Serratable, 5/8", PK1000 (P58PS4)
- DURO BAG Grocery Bag, Brn, 13-3/8" L, 6-5/16"W, PK400 (71010)
- AVERY Easy Peel White Address Labels w/Sure Feed, Inkjet, 1x2.63, PK750 (08160)
- POST-IT Pad, Post-It, 2"X2", PK10 (62210SSCY)
- POST-IT Note, Post-It, 3"X3", Yellow, PK12 (654YW)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSAUCP)
- POST-IT Notes, Sprstky, 4X4, 6Pk, Lined Pk (MMM6756SSUC)
- POST-IT Note, Pad, Recycled, 3"X3", Ast, PK24 (654R-24CP-AP)
- POST-IT Note, Post-It, 4X6, 12Pk, Ca Pk (MMM659YW)
- POST-IT Big Notes, 11 x 11, Orange, 30 Sheets (BN11O)
- Post-It Sticky Notes