Shop All Sticky Notes
Post-It
Flag, Arrows, Assortd, PK96
Mfr # 684ARR4
Zoro # G5025338
product price: $4.15
/pk 96, $0.04/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Brights
- Size 0.5 x 1.75
- Product Type Flag,Arrows,Assortd,PK96
- Width 0.5"
- Overall Height 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 684ARR4
- Zoro # G5025338
- UPC # 021200503535
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 0.5 x 1.75 |
Width | 0.5" |
Overall Height | 1.75" |
Overall Width | 0.5" |
Height | 1.75" |
Details
Item | Flag,Arrows,Assortd,PK96 |
Color | Assorted Brights |
Product Type | Flag,Arrows,Assortd,PK96 |
Includes | Includes 24 flags/dispenser, four dispensers/pack; 96 total flags |
Features | Reusable/Repositionable |
Weight | 0.025 lbs |
Paper Weight | 0.025 lbs |
Dispenser | Pop-Up |
Assortment Colors | Bright Blue; Bright Green; Bright Pink; Bright Yellow |
Color Type | Brights |
Description
Flag,Arrows,Assortd,PK96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1773, FRAGILE PLEASE DO NOT DOUBLE STACK, 3" X 5" (DL1773)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (P557MP2)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 60", White, 60/Case (EP2260160BX)
- SMEAD TUFF Expanding File, Monthly JanDec 12 Pockets, Letter Size, Red (SMD70488)
- POST-IT Note, Post-It, 3"X5", Ast, PK5 (655RPA)
- POST-IT Flag, 1"X3", Pg Markr, 4, Ult, PK200 (6714AU)
- POST-IT Flag, Sign/Date, Assrtd, PK4 (684SD)
- POST-IT Note, Popup, 3X3, 90Sh, Canary Pk (MMMR330YW)
- POST-IT Sticky Flags, 1 x 1-3/4 In., Orange, PK2 (680-OE2)
- POST-IT Note, Post-It, 3"X3", Yellow, PK12 (654YW)
- POST-IT POST-IT FLAGS ASST 5PK (683-5CB)
- Post-It Sticky Notes