Shop All Sticky Notes
Post-It
Flag, Arrows, Assortd, PK100
Mfr # 684ARR1
Zoro # G5025365
product price: $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Colors
- Size 0.5 x 1.75
- Product Type Flag,Arrows,Assortd,PK100
- Weight 0.032 lbs
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 684ARR1
- Zoro # G5025365
- UPC # 021200590160
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 0.5 x 1.75 |
Width | 0.5" |
Overall Height | 1.75" |
Overall Width | 0.5" |
Height | 1.75" |
Details
Item | Page Flags |
Color | Assorted Colors |
Product Type | Flag,Arrows,Assortd,PK100 |
Weight | 0.032 lbs |
Features | Portable Arrow Packs, Reusable/Repositionable |
Paper Weight | 0.032 lbs |
Assortment Colors | Blue; Green; Purple; Red; Yellow |
Color Type | Standard |
Dispenser | Pop-Up |
Description
Flag,Arrows,Assortd,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Replacement Ink Pad, Red (65488)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- KANTEK Black Acrylic and Aluminum 3 x 3 Memo Pad Holder, Black (BA-305)
- NATURE SAVER Plastic Clipboard, Blue (NAT01542)
- POST-IT Sticky Notes, 3x5 In., Yellow, PK24 (655-24VAD)
- POST-IT Post-it Flags Arrow, PK252 (684VAD2)
- POST-IT Sticky Notes, 3x3 In., Capetown, PK14 (654-14AN)
- POST-IT Assorted 1" Wide Tabs with Dispenser, Aqua, Pink, Violet, Yellow, PK88 (686-AYPV1IN)
- POST-IT 3 x 3 in. Super Sticky Notes Cabinet Pack (MMMR33018SSANCP)
- POST-IT Note, 3"x3", 100Sheets, Ne, PK12 (R33012AN)
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605SSCY)
- Post-It Sticky Notes