Shop All Sticky Notes
Post-It
Flag, Arrow, Red, PK80
Mfr # 684RDSH
Zoro # G5025329
product price: $3.89
/pk 80, $0.05/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5 x 1.75
- Color Red
- Legend SIGN HERE
- Product Type Flag,Arrow,Red,PK80
- Features Reusable/Repositionable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 684RDSH
- Zoro # G5025329
- UPC # 021200596810
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 0.5 x 1.75 |
Overall Height | 1.75" |
Height | 1.75" |
Width | 0.5" |
Overall Width | 0.5" |
Details
Item | Flag,Arrow,Red,PK80 |
Color | Red |
Legend | SIGN HERE |
Product Type | Flag,Arrow,Red,PK80 |
Features | Reusable/Repositionable |
Weight | 0.024 lbs |
Paper Weight | 0.024 lbs |
Dispenser | Pop-Up |
Color Type | Standard |
Description
Flag,Arrow,Red,PK80, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH High Yield Black Toner Cartridge 16.5K YLD (842307)
- KYOCERA KYOCERA/MITA ECOSYS M5526CDW P5026CDW CYAN (TK-5242C)
- ZORO SELECT Telescoping Outer Boxes, 8 1/2" x 8 1/2" x 48", Kraft, 20/Bundle (55VL55)
- OFFICEMATE Recycled Supply Basket, 6.125" x 5" x 2.375", Black, PK3 (26201)
- POST-IT Notes, Post-It, 2X2, 10Pk, Ca Pk (MMM62210SSCY)
- POST-IT Steel Top Dispenser, 3 x 3, Black/Steel (STL330BK)
- POST-IT Note, Pop-Up, 3"x3", Ne, PK12 (R330-N-ALT)
- POST-IT FLAGS, VALUPK, 1/2"", ARW/SGNHR PK (MMM684VAD2)
- POST-IT Note, Pop-Up, 3"x3", Ult, PK12 (R330-U-ALT)
- POST-IT Notes, Postit, 3X5, 12Pk, Lined Pk (MMM635YW)
- 3M COMMERCIAL CUBE;NOTE;PSTIT;SSTKY;B/R/Y (2027SSAFG3PK)
- Post-It Sticky Notes