Shop All Sticky Notes
Post-It
Flag, Arrow, Assortd, PK96
Mfr # 684ARR3
Zoro # G5025347
product price: $4.15
/pk 96, $0.04/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.5 x 1.75
- Color Assorted Primary
- Product Type Flag,Arrow,Assortd,PK96
- Weight 0.025 lbs
- Overall Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 684ARR3
- Zoro # G5025347
- UPC # 021200503511
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 0.5 x 1.75 |
Overall Width | 0.5" |
Height | 1.75" |
Width | 0.5" |
Overall Height | 1.75" |
Details
Item | Flag,Arrow,Assortd,PK96 |
Color | Assorted Primary |
Product Type | Flag,Arrow,Assortd,PK96 |
Weight | 0.025 lbs |
Application | Color Coder, Marking, Document, Page Marker |
Features | Reusable/Repositionable |
Includes | Includes 24 flags/dispenser, four dispensers/pack; 96 total flags |
Paper Weight | 0.025 lbs |
Color Type | Standard |
Assortment Colors | Blue; Green; Red; Yellow |
Dispenser | Pop-Up |
Description
Flag,Arrow,Assortd,PK96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Global Industrial„¢ Polyester Strapping, 3/4"W x 2400'L x 0.050" Thick, 16" x 6" Core, Green (6850256G24W)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- CRAYOLA Dry Erase Washable Crayons, Vibrant Colors, PK48 (BIN985200)
- KLEIN TOOLS High-Leverage Utility Shear, 8-Inch (22003)
- POST-IT Notes, Post-It, 3X5, 5Pk, Lined Pk (MMM6355AN)
- POST-IT Notes, Post-Ti, 3X3, 4 Pack Pk (MMM5401)
- POST-IT Super Sticky Notes, 4x4 In., Yellow, PK12 (675-12SSCP)
- POST-IT Post-it Flags Arrow, PK252 (684VAD2)
- POST-IT Cube, Note, Pstit, Sstky, B/R/Y Pk (MMM2027SSAFG3PK)
- POST-IT Sticky Flags and Arrow Set, Assorted (680-BBBGA4VA)
- POST-IT Pop-up 3 x 3 Note Refill, Cape Town, 100 Sheets/Pad, PK18 (R33018CTCP)
- Post-It Sticky Notes