Shop All Sticky Notes
Post-It
Flag, 50Fl/Dispenser, Blue, PK6
Mfr # 680-BE12
Zoro # G5025749
product price: $36.69
/pk 12, $3.06/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Size 1 x 1.75
- Features Reusable/Repositionable
- Overall Width 1"
- Overall Height 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 680-BE12
- Zoro # G5025749
- UPC # 051131983700
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Overall Width | 1" |
Overall Height | 1.75" |
Width | 1" |
Height | 1.75" |
Details
Item | Flag,50Fl/Dispenser,Blue,PK6 |
Color | Blue |
Features | Reusable/Repositionable |
Weight | 0.3 lbs |
Paper Weight | 0.3 lbs |
Dispenser | Pop-Up |
Color Type | Standard |
Description
Flag,50Fl/Dispenser,Blue,PK6, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- BROTHER Waste Toner Box 50K YLD (WT220CL)
- ZORO SELECT Anti-static Foam Roll 24" x 550 ft., Perforated, 1/8" Thickness, Pink, Pk3 (5VFJ9)
- BAGS OF BAGS ZIPAFILE® Storage Bags, PK12 (ZFH14M12)
- POST-IT Note, 3"x3", 100Sheets, Pastel, PK12 (R33012AP)
- POST-IT Pop-up Notes Sticky Pop-up, 3x3, PK18 (R33018SSAUCP)
- POST-IT Pad, Note 3"x3", Ultra, Asstrd, PK18 (R330-18AUCP)
- POST-IT Original Pads in Cape Town Colors, 1 3/8 x 1 7/8, Plain, 100-Sht, PK24 (65324ANVAD)
- POST-IT Flag, Pgmrk, 1/2""500Ct, Brite Pk (MMM67010AB)
- POST-IT Note, Post-It, Ruled, 4"X4", Yellow (675YL)
- UNIVERSAL Note, Selfstik3"x3", Yellow, PK18 (UNV35688)
- Post-It Sticky Notes