Shop All Sticky Notes
Post-It
Flag, 1"X3", Pg Markr, 4, Ult, PK200
Mfr # 6714AU
Zoro # G5025846
product price: $3.29
/pk 200, $0.02/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Colors
- Size 1 x 3
- Overall Height 3"
- Width 1"
- Features Reusable/Repositionable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 6714AU
- Zoro # G5025846
- UPC # 021200588488
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 x 3 |
Overall Height | 3" |
Width | 1" |
Overall Width | 1" |
Height | 3" |
Details
Item | Flag,1"X3",Pg Markr,4,Ult,PK200 |
Color | Assorted Colors |
Features | Reusable/Repositionable |
Weight | 0.086 lbs |
Paper Weight | 0.086 lbs |
Dispenser | Pop-Up |
Description
Flag,1 In.X3 In.,Pg Markr,4,Ult,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA OKI COMP. C710/C711 YELLOW (43866101)
- OIC Fastener, Base Only, 2.75" Ctr/Ctr, PK100 (99854)
- CYNAMED Stevens-Tenotomy Scissor, Strght, 4.5", PK3 (CYZR-0578)
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, Iy Pk (SOUR14ICF)
- POST-IT Pad, 4 SelfStick 20"X23", White, PK4 (566)
- POST-IT Note, Post-It, 3"X5", Yellow, PK12 (655YW)
- POST-IT Flag, 1", Yellow, PK100 (680-YW2)
- POST-IT FLAGS, POST-IT, 1"", 100CT, GN PK (MMM680GN2)
- POST-IT Notes, Postit, 3X5, 12Pk, Lined Pk (MMM635YW)
- POST-IT Notes, Ss, Ruled, 4X6, Ultra Pk (MMM4621SSAU)
- POST-IT Pad, 4"X4", Cabinet, Canary, PK12 (675-12SSCP)
- Post-It Sticky Notes