Shop All Sticky Notes
Post-It
Flag, 100Dp, Arrows, Bright, PK100
Mfr # 684ARR2
Zoro # G5025356
product price: $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Brights
- Size 0.5 x 1.75
- Width 0.5"
- Height 1.75"
- Overall Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 684ARR2
- Zoro # G5025356
- UPC # 021200595578
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 0.5 x 1.75 |
Width | 0.5" |
Height | 1.75" |
Overall Width | 0.5" |
Overall Height | 1.75" |
Details
Item | Page Flags |
Color | Assorted Brights |
Features | Portable Arrow Packs, Reusable/Repositionable |
Includes | Includes 20 flags each in five colors; 100 total flags |
Weight | 0.031 lbs |
Paper Weight | 0.031 lbs |
Color Type | Brights |
Dispenser | Pop-Up |
Assortment Colors | Orange; Aqua; Yellow; Lime; Pink |
Description
Flag,100Dp,Arrows,Bright,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 25ft- Black (WLFR-J-200-25)
- SCOTCH Magic Tape, 3/4 x 300 in., PK3 (3105)
- TREND ENTERPRISES Silver Sparkle Stars superShapes Stickers-Sparkle, 400/Pack, PK6 (T46404)
- RITE IN THE RAIN Notebook Kit, 3 x 5" Sheet Size (935-KIT)
- POST-IT Note, Post-It, 1.5"X2", PK12 (653YW)
- POST-IT Flag, Tab Dispensr, Assorted, PK100 (686-RALY)
- POST-IT Tabs, 1in. Solid, Red, Yellow, Blue, 66 Tabs & Dispenser Per Set, 3PK (686RYBT)
- POST-IT Note, 1.5"X2", Canary, PK24 (65324VADB)
- POST-IT Recycled Sticky Notes, 3x5 In., YW, PK12 (655-RP)
- POST-IT Super Sticky Notes, 4x6 In., PK8 (6445-SSP)
- POST-IT Super Sticky Notes, 3x3 In., PK12 (654-12SSUC)
- Post-It Sticky Notes