Shop All Sticky Notes
Post-It
Flag, 1", Red, PK100
Mfr # 680-RD2
Zoro # G5025548
product price: $6.29
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 1 x 1.75
- Weight 0.032 lbs
- Features Reusable/Repositionable
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 680-RD2
- Zoro # G5025548
- UPC # 021200690884
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Width | 1" |
Height | 1.75" |
Overall Height | 1.75" |
Overall Width | 1" |
Details
Item | Flag,1",Red,PK100 |
Color | Red |
Weight | 0.032 lbs |
Features | Reusable/Repositionable |
Paper Weight | 0.032 lbs |
Dispenser | Pop-Up |
Color Type | Standard |
Description
Flag,1 In.,Red,PK100, Package Quantity 100
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Non Hazardous Waste Manifest, PK500 (10498)
- DURO BAG Grocery Bag, Brn, 16-1/8" L, 8-1/4" W, PK400 (71020)
- VIRTUAL IBM Wheelwriter Lift Off Tape (VI1585386)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- POST-IT Flag, Value Pack, Sol Bar, Assorted, PK114 (686-VAD2)
- POST-IT FLAGS, POST-IT, 1"", 100CT, PE PK (MMM680PU2)
- POST-IT Notes, Post-It, 3X3, 14Pk, Ast Pk (MMM65414AN)
- POST-IT Note, Pst-It, 3"x3", Ast, PK5 (6545UC)
- POST-IT Sticky Notes, 3x5 In., Yellow, PK24 (655-24VAD)
- POST-IT Tabs, Post-It, Assrtd Bright Pk (MMM676AYPV)
- REDI-TAG Flag, SignHere, Assorted, PK126 (72020)
- Post-It Sticky Notes