Shop All Sticky Notes
Post-It
Flag, 1", Orange, PK100
Mfr # 680-OE2
Zoro # G5025590
original price:
$7.75
9% off
new price: $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 1 x 1.75
- Features Reusable/Repositionable
- Overall Height 1.75"
- Weight 0.033 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 680-OE2
- Zoro # G5025590
- UPC # 021200690938
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Overall Height | 1.75" |
Overall Width | 1" |
Width | 1" |
Height | 1.75" |
Details
Item | Page Flags |
Color | Orange |
Features | Reusable/Repositionable |
Weight | 0.033 lbs |
Paper Weight | 0.033 lbs |
Color Type | Standard |
Dispenser | Pop-Up |
Description
Flag,1 In.,Orange,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Chart Tape, 1/16" x 18 yd., Glossy, Black (BG6201)
- BAND-IT Band, 316Ss, 3/4 X 0.030 X 100 RL/100Ft (C40699)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 8 1/2" x 5 1/2", White, 200/Case (LL135)
- UNIVERSAL ONE Top Tab File Folder 9-5/8" x 14-3/4", Yellow, Pk100 (UNV10524)
- POST-IT Post-it Sticky Notes, 3x3, PK24 (65424SSAU)
- POST-IT Note, Popup, 3X3, 6Pk, Assrtd Pk (MMMR330AN)
- POST-IT Notes, Suprstky, 3X3, 24Pk, Ast Pk (MMM65424SSAUCP)
- POST-IT FLAGS, 1"", 60CT, BRIGHTS PK (MMM680EGALT)
- POST-IT Tabs, Post-It, Assrtd Bright Pk (MMM676AYPV)
- POST-IT Notes, Sprstcky, 3X3, 12Pk, Ast Pk (MMM65412SSUC)
- UNIVERSAL Note, Stick-It, 3"x3", Yllw, PK12 (UNV35668)
- Post-It Sticky Notes