Shop All Sticky Notes
Post-It
Flag, 1" Notarize, PK100
Mfr # 680-NZ2
Zoro # G5025609
product price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Legend NOTARIZE
- Size 1 x 1.75
- Overall Width 1"
- Weight 0.034 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 680-NZ2
- Zoro # G5025609
- UPC # 021200471834
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Overall Width | 1" |
Height | 1.75" |
Overall Height | 1.75" |
Width | 1" |
Details
Item | Page Flags |
Color | Yellow |
Legend | NOTARIZE |
Weight | 0.034 lbs |
Features | Reusable/Repositionable |
Paper Weight | 0.034 lbs |
Color Type | Standard |
Dispenser | Pop-Up |
Description
Flag,1 In. Notarize,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Display Easel, 63-1/2" H, 12" W (FLX10201MV)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35041)
- PICA Dry Water Soluble Multi-Use Refill Leads, Graphite, 10PK (4030)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 30", Kraft, 25/Bundle (22XK45)
- POST-IT Pad, Note 3"x3", Ultra, Asstrd, PK18 (R330-18AUCP)
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605SSCY)
- POST-IT Flag, 1", Yellow, PK100 (680-YW2)
- POST-IT Note, Post-It, Rcyc, 3X5, 12Pk (MMM655RPYW)
- POST-IT Pad, 4"X4", Cabinet, Canary, PK12 (675-12SSCP)
- POST-IT Flag, 1", Red, PK100 (680-RD2)
- POST-IT Notes, Post-It, 1.5X2, 12Pk (MMM653AST)
- Post-It Sticky Notes