Shop All Sticky Notes
Post-It
Flag, 1", Green, PK100
Mfr # 680-GN2
Zoro # G5025688
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 1 x 1.75
- Product Type Flag,1",Green,PK100
- Width 1"
- Height 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # 680-GN2
- Zoro # G5025688
- UPC # 021200690921
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Width | 1" |
Height | 1.75" |
Overall Height | 1.75" |
Overall Width | 1" |
Details
Item | Page Flags |
Color | Green |
Product Type | Flag,1",Green,PK100 |
Application | Document |
Features | Reusable/Repositionable |
Weight | 0.033 lbs |
Paper Weight | 0.033 lbs |
Color Type | Standard |
Dispenser | Pop-Up |
Description
Flag,1 In.,Green,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Surface Cleaner, 1gal Bottle (81800)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 6", White, 25/Bundle (22XL53)
- SHARPIE Permanent Marker, Chisel, Fine Tip, 12 PK (33001)
- DYMO LBL TAPE PPR.5""X13'WH2PK (10697)
- POST-IT Notes, Sprstcky, 3X3, 12Pk, Ast Pk (MMM65412SSUC)
- POST-IT Sticky Notes, 3x3 In., Capetown, PK14 (654-14AN)
- POST-IT Pad, 4"X6", Canary, PK5 (660-5PK)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSMIACP)
- POST-IT Note, Cube 2"X2", 400Sheets, Ne, PK3 (20513PK)
- POST-IT Note, Post-It 3"X5", Pst, PK5 (655AST)
- POST-IT Original Pads in Canary Yellow, 3 x 3, 100 Sheets/Pad (654 YW)
- Post-It Sticky Notes