Shop All Sticky Notes
Post-It
Flag, 1", Bright, PK100
Mfr # 680-BG2
Zoro # G5025721
product price: $6.15
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 x 1.75
- Color Bright Green
- Width 1"
- Overall Height 1.75"
- Features Reusable/Repositionable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 680-BG2
- Zoro # G5025721
- UPC # 021200705663
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Width | 1" |
Overall Height | 1.75" |
Height | 1.75" |
Overall Width | 1" |
Details
Item | Page Flags |
Color | Bright Green |
Features | Reusable/Repositionable |
Weight | 0.032 lbs |
Paper Weight | 0.032 lbs |
Dispenser | Pop-Up |
Color Type | Brights |
Description
Flag,1 In.,Bright,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Display Rail, 12", L (H12-SS)
- DATAPRODUCTS Ink Ribbon for Star Mic SP200, Black, PK6 (E2860)
- PARTNERS BRAND Insulated Shipping Kits, 26" x 19 3/4" x 10 1/2", White, 1/Case (271C)
- EUREKA Peanuts® You Can Be Anything Bulletin Board Set (847683)
- POST-IT Pad, Post-It, Note3"x3", Assortd, PK14 (65414AU)
- POST-IT Pad, 2"X2", Supr Stcky, Ast, PK8 (622-8SSAU)
- POST-IT Original Pads in Jaipur Colors, 4 x 4, Lined, 200-Sheet, PK3 (6753AUL)
- POST-IT Sticky Notes, 3x3 In., Capetown, PK14 (654-14AN)
- POST-IT Super Sticky Notes, 4x4 In., PK6 (675-6SSUC)
- POST-IT Sign Here, Flag, Ast, PK248 (680-SH4VA)
- POST-IT Sticky Notes, 4x6 In., Marseille, PK5 (660-5PK-AST)
- Post-It Sticky Notes