Shop All Sticky Notes
Post-It
Flag, 1", Blue, PK100
Mfr # 680-BE2
Zoro # G5025730
product price: $6.15
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Size 1 x 1.75
- Height 1.75"
- Overall Height 1.75"
- Features Reusable/Repositionable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 680-BE2
- Zoro # G5025730
- UPC # 021200690891
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Height | 1.75" |
Overall Height | 1.75" |
Width | 1" |
Overall Width | 1" |
Details
Item | Page Flags |
Color | Blue |
Features | Reusable/Repositionable |
Application | Document, File, Page Marker |
Weight | 0.032 lbs |
Paper Weight | 0.032 lbs |
Color Type | Standard |
Dispenser | Pop-Up |
Description
Flag,1 In.,Blue,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH No-Jam Booklet Stapler, Black (B440SB)
- PACON Wooden Shapes Assortment, 1000/ST, Natural PK (PACAC370001)
- ZORO SELECT Heat Activated Shrink Tubing 18" x 1500 ft., PVC (5URL3)
- SOUTHWORTH COMPANY Southworth® Resume Paper, 8-1/2" x 11", 32 lb, Wove, Ivory, 100 Sheets/Pack (RD18ICF)
- POST-IT Sticky note Notes 660-3AU Ultra Color Notes- 4 x 6- Three Colors- 3 100-Sheet Pads/Pack (660-3AU)
- POST-IT Flag, 1", Whiteite, PK100 (680-WE2)
- POST-IT Note, Post, It, 4"X6", Ast, PK5 (660RPA)
- POST-IT Flag, Value, Assrted, Stanrd, PK250 (680-RYBGVA)
- POST-IT Notes, Popup, 2X2, 8Pk, Assrtd Pk (MMM6228SSAU)
- POST-IT Pad, 2"X2", Supr Sticky, Ast, PK8 (622-8SSAN)
- POST-IT Note, Popup, 3X3, 12Pk, Assrtd Pk (MMMR33012AP)
- Post-It Sticky Notes