Shop All Sticky Notes
This Product is Discontinued
Post-It
FileTabs, 1x1 1/2", Aqua/Pink/Violet, PK66 (Discontinued)
Mfr # 686LAPV
Zoro # G5261335
This Product is Discontinued
Key Features
- Color Assorted Pastel
- Paper Weight 0.05 lbs
- Overall Width 1"
- Tab Cut 1/5-Cut
- Assortment Colors Aqua; Lavender; Light Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 686LAPV
- Zoro # G5261335
- UPC # 076308722029
- Country of Origin United States
- Category Sticky Notes
Dimensions
Overall Width | 1" |
Details
Item | File Inserts/Tabs |
Color | Assorted Pastel |
Paper Weight | 0.05 lbs |
Tab Cut | 1/5-Cut |
Assortment Colors | Aqua; Lavender; Light Pink |
Tab Material | Self-Stick Note Paper |
Features | Lined Tabs |
File Insert/Tab Type | All-Purpose Tabs |
Description
FileTabs,1x1 1/2 In.,Aqua/Pink/Violet,PK66, Package Quantity 66
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.