Shop All File Folders
Post-It
File Tabs, 2x1 1/2, Solid, Flat, PK24
Mfr # 686-PLOY
Zoro # G9750634
product price: $4.19
/pk 24, $0.17/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Tab Type All-Purpose Tabs
- Material Self-Stick Note Paper
- Tab Cut 1/5-Cut
- Height 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 686-PLOY
- Zoro # G9750634
- Country of Origin United States
- Category File Folders
Dimensions
Width | 2" |
Height | 1.5" |
Details
Item | File Inserts/Tabs |
Color | Assorted Brights |
Tab Type | All-Purpose Tabs |
Material | Self-Stick Note Paper |
Tab Cut | 1/5-Cut |
Features | Solid Color 2" x 1.5" Tabs |
Weight | 0.033 lbs |
Assortment | Bright Green; Bright Orange; Bright Pink; Bright Yellow |
File Insert/Tab Type | All-Purpose Tabs |
Tab Material | Self-Stick Note Paper |
Description
File Tabs,2x1 1/2,Solid,Flat,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LK PACKAGING Reclosable Bags W/ Write On Strip, 1 Gal., 10"W x 12"L, 4 Mil, Clear, 250/Pack (F21012G)
- ACROPRINT uAttend CB6000 RFID Time Clock (CB6000)
- SAX True Flow Colorburst Glaze, Mystic Jade, 1 Pint (S2622X)
- MELISSA & DOUG U.S.A. Map Puzzle, 12in x 16in, 45 Pieces (3797)
- POST-IT File Tabs, 2x1 1/2, Lined, White, PK50 (686F-50WH)
- POST-IT File Tabs, 2x1 1/2, Assorted Pas, PK24 (686-PWAV)
- AVERY DENNISON Pre-Printed Index Divider A-Z, Pk12 (11330)
- SMEAD Pressboard Folder Top Tab, Yellow, PK10, Tab Cut: 2/5 (13734)
- SMEAD File Pocket with 1-3/4" Expansion, Blue (73215)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- PENDAFLEX Employee/Personnel File Folder, Red (PFXSER1ER)
- Post-It File Folders