Shop All File Folders
Post-It
File Tabs, 2x1 1/2, Lined, White, PK50
Mfr # 686F-50WH
Zoro # G9750616
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Tab Type All-Purpose Tabs
- Material Self-Stick Note Paper
- Tab Cut 1/5-Cut
- Height 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # 686F-50WH
- Zoro # G9750616
- Country of Origin United States
- Category File Folders
Dimensions
Width | 2" |
Height | 1.5" |
Details
Item | File Inserts/Tabs |
Color | White |
Tab Type | All-Purpose Tabs |
Material | Self-Stick Note Paper |
Tab Cut | 1/5-Cut |
Features | Lined 2" x 1.5" Tabs |
Weight | 0.06 lbs |
File Insert/Tab Type | All-Purpose Tabs |
Tab Material | Self-Stick Note Paper |
Description
File Tabs,2x1 1/2,Lined,White,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL File Boxes, Black/Gray, Plastic (UNV40010)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/2 x 5, White, 100/Pack (8168)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Canary Recycled 30, Yellow, 500PK (HAM103341)
- ALLIANCE RUBBER Rubberbands, Size31, Nttn, PK1200 (24315)
- POST-IT File Tabs, 2x1 1/2, Assorted Pas, PK24 (686-PWAV)
- SMEAD Pocket, File, Lgl, 3.5""Exp Pk (SMD74780)
- AVERY DENNISON Printable Index Dividers, 12 Tabs, White (11428)
- SMEAD Smead, FASTAB HANGING FOLDERS, LETTER SIZE, 1/3-CUT TAB, GREEN, 20PK (64098)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk50 (PFX13140)
- C-LINE PRODUCTS Project Folder, Reduced Glare, Clear, PK25 (62627)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Hunter Green (57756)
- Post-It File Folders