Shop All Easels
Post-It
Easel, Primary20"x23", Ruled, White
Mfr # 563PRL
Zoro # G5026817
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Easel,Primary20"x23",Ruled,White |
Color | White |
Material | Paper |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
With sheets that can stick almost anywhere, Post-it® Easel Pads foster the imaginative thinking that lays the foundation for future growth. Post-it® Tabletop Easel Pads are ideal for students and small group learning in the classroom. The pad cover folds to convert to an easel stand for tabletop use. The bright white sheets, with primary ruled lines resists marker bleed-through and are perfect for new writers. The sheets stick to most surfaces and can be repositioned again and again, without surface damage so work can be displayed in the classroom or hallway. Sheets are 20" wide x 23" long. They can be refilled with Post-it® Wall Pads which are available with plain white or primary lined paper. There are 20 Sheets Per Pad.
Details:
• Pad cover folds to create stand for the Post-it® Easel Pad
• Bright white sheets with primary ruled lines are bleed-resistant
• Self-stick sheets stick to most surfaces and can be repositioned without surface damage
• 20" x 23", 20 Sheets/Pad
Details:
• Pad cover folds to create stand for the Post-it® Easel Pad
• Bright white sheets with primary ruled lines are bleed-resistant
• Self-stick sheets stick to most surfaces and can be repositioned without surface damage
• 20" x 23", 20 Sheets/Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red (81752)
- BSC PREFERRED 12 x 12'' - 6 Mil White Block Reclosable Poly Bags, 500PK (S-12301)
- MELISSA & DOUG Primary Lacing Beads (544)
- ZORO SELECT 1-7/8" x 3-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA5)
- POST-IT Pad, Easel, Plain, We, 6Pk (MMM559VAD6PK)
- POST-IT Pad, Easel, Post-It, Plain, We Pk (MMM559)
- POST-IT Pad, Easel, 25"x30", White, PK2 (559)
- POST-IT Pad, Easel, Post-It, We, 25X30 Pk (MMM559RP)
- POST-IT Pad, Easel, Self-Stick, TableTop, Whitet (563R)
- POST-IT Easel Pad, Plain, White, 25 in x 30 in, PK6 (559 VAD 6PK)
- QUARTET Portable Telescoping Easel, Heavy-Duty, Silver (55EX)
- Post-It Easels