Shop All Easels
This Product is Discontinued
Post-It
Easel Pad, Plain, White, 25 in x 30 in, PK4 (Discontinued)
Mfr # 559 VAD 4PK
Zoro # G5362305
Free Shipping & Returns
This Product is Discontinued
Key Features
- Paper Type Plain
- Sheet Size 25 in x 30 in
- Color White
- Number of Sheets 120
- Features Non-Bleed Paper, Self-Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 25 in x 30 in |
Details
Item | Easel Pad |
Paper Type | Plain |
Color | White |
Number of Sheets | 120 |
Features | Non-Bleed Paper, Self-Stick |
Description
Easel Pad, Paper Type Plain, Sheet Size 25 in x 30 in, Color White, Number of Sheets 120, Features Non-Bleed Paper, Self-Stick, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.