Shop All Easels
Post-It
Easel Pad, Plain, White, 20 in. x 23 in.
Mfr # 563R
Zoro # G5362287
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Type Plain
- Sheet Size 20 in x 23 in
- Color White
- Number of Sheets 20
- Features Non-Bleed Paper, Self-Stick, Table Top Easel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sheet Size | 20 in x 23 in |
Details
Item | Easel Pad |
Paper Type | Plain |
Color | White |
Number of Sheets | 20 |
Features | Non-Bleed Paper, Self-Stick, Table Top Easel |
Description
Easel Pad, Paper Type Plain, Sheet Size 20 in x 23 in, Color White, Number of Sheets 20, Features Non-Bleed Paper, Self-Stick, Table Top Easel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Wriggleworms! Fine Motor Activity Set (5552)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (230C)
- OFFICEMATE Heavy Duty Magnets, PK30 (92501)
- ZEBRA PEN Gel Pen, Blue, Medium, PK12 (42620)
- POST-IT Easel Pad, Plan, 30 In., White, PK4 (559VAD4PK)
- POST-IT Easel Pad, 1 in. Ruled, Yellow, 25in x 30in (561)
- POST-IT Pad, Easel, Post-It, Ruled, Yw Pk (MMM561)
- POST-IT Pad, Easel, Post-It, We, 25X30 Pk (MMM559RP)
- POST-IT Pad, Easel, 25"x30", White, PK2 (559)
- POST-IT Easel Pad, 25" x 30", Self Stick Sheets, 30 Sheets/Pad, PK4 (559VAD4PK)
- POST-IT Pad, Easel, Plain, We, 4Pk (MMM559VAD)
- Post-It Easels