Shop All Easels
Post-It
Easel Pad, 25" x 30", Self Stick Sheets, 30 Sheets/Pad, PK4
Mfr # 559VAD4PK
Zoro # G5187236
product price: $150.99
/pk 4, $37.75/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | White |
Material | Paper |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
With sheets that can stick almost anywhere, Post-it® Easel Pads foster the imaginative thinking that lays the foundation for future growth. So when you want to successfully plan, collaborate, and build on ideas, they're ready to help you succeed. Post-it® Easel Pad sheets feature premium, bright white paper that resists marker bleed-through; they stick to most surfaces and can be repositioned again and again, without surface damage. The sturdy back card features a handle for easy portability and universal slots to fit most easel stands. Sheets are 25" wide x 30" long. Includes 4 pads, each pad includes 30 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Dispenser, 16in. Core dia, Steel (48UY02)
- VISIONTRON Sign Holder, 14x22 Sign Frame (SP600S3PA-1422DSR)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUN9)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 1 1/3", Clear, 1400/Case (LL222CL)
- POST-IT Easel Pad, Plain, White, 25 in x 30 in, PK6 (559 VAD 6PK)
- POST-IT Pad, Easel, Wall, Prmlnes, 20Sh Pk (MMM566PRL)
- POST-IT Easel Pad, 1 in. Ruled, Yellow, 25in x 30in (561)
- POST-IT Easel Pad, Plan, 30 In., White, PK4 (559VAD4PK)
- POST-IT Easel Pad, Plain, White, 20 in. x 23 in. (563R)
- POST-IT Pad, Wall, Post-It, Plain, We Pk (MMM566)
- QUARTET Tripod Easel, 3/4" Tubular Aluminum Legs, 38"-66"H, Black (QRT51E)
- Post-It Easels