Shop All Dry Erase Boards
Post-It
Dry Erase Surface, 50 ft x 4 ft, White
Mfr # DEF50X4
Zoro # G605742159
product price: $965.99
/ea
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 4 ft
- Dry Erase Width 50 ft
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Adhesive Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # DEF50X4
- Zoro # G605742159
- UPC # 76308905774
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 4 ft |
Dry Erase Width | 50 ft |
Height | 4 ft |
Width | 50 ft |
Board Width | 50 ft |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Adhesive Backing |
Board Frame Material | Dry Erase |
Board Material | Dry Erase |
For Use | Dry Erase Markers |
Material | Dry Erase |
Mounting Details | Adhesive Backing |
Description
Transform painted drywall, glass, painted steel, finished wood or even old dry erase boards into a dry erase surface. Easily turn vertical and horizontal surfaces into dry erase surfaces. Peel-and-stick construction sticks securely and removes cleanly. The stain-proof technology on these high-performance surfaces provides great writability as well as erasability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Stainless Steel Garden Scissors 356922-1009 (356922-1014)
- MIDWEST FASTENER 1-3/4" Birch Wood Shaker Pegs 10PK (08909)
- BROTHER LC3011Y Ink, Yellow (LC3011BY)
- SEALED AIR - FASFIL Packing Paper, Roll, 1600 ft. L, 15" W (101008820)
- POST-IT 36"x24" Dry Erase Film (DEF3X2)
- POST-IT Flex Write Surface, 72 in. x 48 in., White (FWS6X4)
- POST-IT Flex Write Surface, 36" x 24", White (FWS3X2)
- POST-IT 72"x48" Dry Erase Film, White (DEF6X4)
- POST-IT Sheet, Rl, Dryers, 50'X4' (MMMDEF50X4)
- POST-IT 48"x36" Dry Erase Film (DEF4X3)
- LEARNING RESOURCES Magnetic Double-Sided Dry-Erase Boards, PK10 (4278)
- Post-It Dry Erase Boards