Shop All Dry Erase Board Accessories
Post-It
Dry Erase Sheet, Non-Magnetic, 72" H
Mfr # FWS6X4
Zoro # G8080363
product price: $120.81
/ea
Sold in multiples of 6 for $724.86
Free Shipping & Returns
$724.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 72 in
- Dry Erase Width 48 in
- Dry Erase Surface Type Plastic
- Mounting/Mobility Type Self-Sticking
- Sheets per Roll 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # FWS6X4
- Zoro # G8080363
- UPC # 00638060276600
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Dry Erase Height | 72 in |
Dry Erase Width | 48 in |
Details
Item | Dry Erase Sheet |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Self-Sticking |
Sheets per Roll | 1 |
Includes | Eraser Cloth, Water Bottle |
Sheets Per Roll | 1 |
Description
Dry Erase Product Grouping Dry Erase Sheet, Board Properties Non-Magnetic, Mounting/Mobility Type Self-Sticking, Dry Erase Surface Type Plastic, Dry Erase Height 72 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Includes Eraser Cloth, Water Bottle, Sheets Per Roll 1, Dry Erase Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 36"x24" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-23)
- ZEBRA PEN ZD220 203DPI TT USB (ZD22042-T01G00EZ)
- POST-IT Recycled Sticky Notes, 3x5 In., YW, PK12 (655-RP)
- SAMSILL Presentation View Binder, 2", Teal, PK2 (U86677)
- POST-IT 48"x72" Plastic Whiteboard, Gloss (DEF6X4)
- POST-IT Dry Erase Cleaning Cloth, 10.63 x 10.63 (DEFCLOTH)
- POST-IT 36"x48" Plastic Whiteboard, Gloss (DEF4X3)
- POST-IT Dry Erase Accessory Tray, 8 1/2 x 3 x 5 1/4, Black (DEFTRAY)
- POST-IT Dry Erase Sheet, Non-Magnetic, 48" H (EE4X3)
- POST-IT Dry Erase Sheet, Non-Magnetic, 96" H (FWS8X4)
- MAGNA VISUAL Magna Visual Data Cards, PK1000 (DC-10-6M)
- Post-It Dry Erase Board Accessories