Shop All Dry Erase Board Accessories
Post-It
Dry Erase Sheet, Non-Magnetic, 48" H
Mfr # EE4X3
Zoro # G8080108
product price: $60.96
/ea
Sold in multiples of 6 for $365.76
$365.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 48 in
- Dry Erase Width 36 in
- Dry Erase Surface Type Plastic
- Mounting/Mobility Type Self-Sticking
- Sheets per Roll 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # EE4X3
- Zoro # G8080108
- UPC # 00638060276617
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 36 in |
Details
Item | Dry Erase Sheet |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Self-Sticking |
Sheets per Roll | 1 |
Includes | Eraser Cloth, Water Bottle |
Sheets Per Roll | 1 |
Description
Dry Erase Product Grouping Dry Erase Sheet, Board Properties Non-Magnetic, Mounting/Mobility Type Self-Sticking, Dry Erase Surface Type Plastic, Dry Erase Height 48 in, Dry Erase Width 36 in, Dry Erase Surface Finish Gloss, Includes Eraser Cloth, Water Bottle, Sheets Per Roll 1, Dry Erase Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Low-Odor Dry Erase Marker Starter Set, X-Fine Needle Tip, Assrtd, PK5 (1884310)
- ZORO SELECT Bubble Roll, 12In. x 250 ft., Clear, PK4 (5VET4)
- MASTER CASTER Grommet, Desk, 2 In Dia, 1 1/8 In H, Blk (00201)
- GLOBE-WEIS Accordion Files with Flap 21 Pockets 1/3 Tab Letha Tone Legal Brown (R119ALHD)
- POST-IT Dry Erase Cleaning Cloth, 10.63 x 10.63 (DEFCLOTH)
- POST-IT Dry Erase Accessory Tray, 8 1/2 x 3 x 5 1/4, Black (DEFTRAY)
- POST-IT Dry Erase Sheet, Non-Magnetic, 96" H (FWS8X4)
- POST-IT Dry Erase Sheet, Non-Magnetic, 600" H (FWS50X4)
- POST-IT 36"x48" Plastic Whiteboard, Gloss (DEF4X3)
- POST-IT 48"x96" Plastic Whiteboard, Gloss (DEF8X4)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Yellow (CT4-Y)
- Post-It Dry Erase Board Accessories