Shop All Dry Erase Board Accessories
Post-It
Dry Erase Sheet, Non-Magnetic, 36" H
Mfr # FWS3X2
Zoro # G8081194
product price: $37.19
/ea
Sold in multiples of 6 for $223.14
$223.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36 in
- Dry Erase Width 24 in
- Dry Erase Surface Type Plastic
- Mounting/Mobility Type Self-Sticking
- Includes Eraser Cloth, Water Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # FWS3X2
- Zoro # G8081194
- UPC # 00638060276624
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 24 in |
Details
Item | Dry Erase Sheet |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Self-Sticking |
Includes | Eraser Cloth, Water Bottle |
Sheets per Roll | 1 |
Sheets Per Roll | 1 |
Description
Dry Erase Product Grouping Dry Erase Sheet, Board Properties Non-Magnetic, Mounting/Mobility Type Self-Sticking, Dry Erase Surface Type Plastic, Dry Erase Height 36 in, Dry Erase Width 24 in, Dry Erase Surface Finish Gloss, Includes Eraser Cloth, Water Bottle, Sheets Per Roll 1, Dry Erase Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 5" Open Poly Bags, 0.75 mil, Clear (5DRW5)
- C-LINE PRODUCTS Write-On Poly File Jackets, Assorted, 11 x 8.5in, PK20 (63160)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Keep Dry", 4" x 4", Red/White/Black, 500/Roll (DL4420)
- RITEKNIFE Safety Scissors, SO300 (SO300)
- POST-IT Dry Erase Sheet, Non-Magnetic, 96" H (FWS8X4)
- POST-IT Dry Erase Sheet, Non-Magnetic, 72" H (FWS6X4)
- POST-IT 36"x48" Plastic Whiteboard, Gloss (DEF4X3)
- POST-IT 48"x96" Plastic Whiteboard, Gloss (DEF8X4)
- POST-IT Dry Erase Accessory Tray, 8 1/2 x 3 x 5 1/4, Black (DEFTRAY)
- POST-IT Dry Erase Sheet, Non-Magnetic, 600" H (FWS50X4)
- GHENT Letters, Numbers and Symbols Set, Gothic (LG34)
- Post-It Dry Erase Board Accessories