Shop All Dry Erase Board Cleaners
This Product is Discontinued
Post-It
Dry Erase Cleaning Cloth, Woven, Gray (Discontinued)
Mfr # DEFCLOTH
Zoro # G9754062
This Product is Discontinued
Key Features
- Color Gray
- Material Woven
- Depth 7/64 in
- Height 10 5/8 in
- Width 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # DEFCLOTH
- Zoro # G9754062
- UPC # 00051141986371
- Country of Origin Viet Nam
- Category Dry Erase Board Cleaners
Dimensions
Depth | 7/64 in |
Height | 10 5/8 in |
Width | 10 5/8 in |
Details
Item | Dry Erase Cleaning Cloth |
Color | Gray |
Material | Woven |
Accessory Type | Dry Erase Cleaning Cloth |
Description
Dry Erase Cleaning Cloth, Material Woven, Color Gray, Height 10 5/8 in, Width 10 5/8 in, Depth 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.