Shop All Dry Erase Board Accessories
Post-It
Dry Erase Cleaning Cloth, 10.63 x 10.63
Mfr # DEFCLOTH
Zoro # G4526380
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Color Gray
- Width 10.63"
- Depth 10.63"
- Weight 0.069 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # DEFCLOTH
- Zoro # G4526380
- UPC # 51141986371
- Country of Origin Viet Nam
- Category Dry Erase Board Accessories
Dimensions
Width | 10.63" |
Depth | 10.63" |
Details
Material | Fabric |
Color | Gray |
Weight | 0.069 lbs |
Application | All Dry Erase |
Description
Great for everyday erasing of dry erase markers. The cloth lifts and traps marker dust and cleans dry erase surfaces without the use of sprays or chemicals. It can be machine-washed and will continue to perform on dry erase surfaces without the need to use chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- GHENT 48-1/2"x60-1/2" Magnetic Porcelain Whiteboard, Matte (M1-45-4)
- LORELL Aluminum Frame Dry erase Board (19769)
- MARKAL Permanent Marker, Chisel Tip, Black (96529)
- POST-IT Dry Erase Sheet, Non-Magnetic, 48" H (EE4X3)
- POST-IT Dry Erase Sheet, Non-Magnetic, 600" H (FWS50X4)
- POST-IT Dry Erase Sheet, Non-Magnetic, 96" H (FWS8X4)
- POST-IT Dry Erase Accessory Tray, 8 1/2 x 3 x 5 1/4, Black (DEFTRAY)
- POST-IT 48"x72" Plastic Whiteboard, Gloss (DEF6X4)
- POST-IT 36"x48" Plastic Whiteboard, Gloss (DEF4X3)
- MAGNA VISUAL Data Cards, Full Sheet, Mixed, PK10 (DC-20M)
- Post-It Dry Erase Board Accessories