Shop All Sticky Notes
Post-It Dispenser Notes Super Sticky
Pop-up 3 x 3 Note Refill, Cabinet Pack, 3" x 3" Canary Yellow, 90 Sheets/Pad, PK18, 18PK
Mfr # 7100263175
Zoro # G305674811
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3" x 3"
- Rule Unruled
- Size 3" x 3"
- Number of Sheets 90
- Bowl Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It Dispenser Notes Super Sticky
- MFR # 7100263175
- Zoro # G305674811
- UPC # 638060922989
- Country of Origin United States
- Category Sticky Notes
Dimensions
Sheet Size | 3" x 3" |
Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Rule | Unruled |
Number of Sheets | 90 |
Bowl Shape | Square |
Color | Canary Yellow |
Paper Weight | 1.67 lbs |
Body Material | Paperboard |
Recycled Content | No |
Includes | (1) Cabinet Pack Tray |
Features | Cabinet Pack—Includes 18 pads in a convenient tray to help you keep your supplies neat and organized. |
Dispenser Color/Design | Yellow |
Note Dispenser Type | Cabinet Pack Tray |
Pad Type | Super-Sticky |
Description
Post-it Super Sticky Pop-up Notes make it easy to grab one note at a time. Super Sticky adhesive ensures notes hold stronger and longer, yet remove just as cleanly as Original Notes. They're the perfect size for leaving notes of encouragement or a quick reminder. Accordion-style notes are made specifically for Post-it Pop-up dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protector, Clear Poly, PK50 (62037)
- REDIFORM Money Receipt Book, Carbonless Triplicate (8L808R)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, White, PK250 (1061067)
- ZORO SELECT Steel Strapping Sealer, 7 lb. Weight (52YU70)
- POST-IT DISPENSER NOTES SUPER STICKY Pop-up 3 x 3 Note Refill, 3" x 3" Canary Yellow, 90 Sheets/Pad, 12PK (R330-12SSCY)
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605SSCY)
- POST-IT Tabs, Post-It, Assrtd Bright Pk (MMM676AYPV)
- POST-IT Pad, Post-It 3"x3", Ne, PK5 (6545SSAN)
- AVERY DENNISON Avery Ultra Tabs Repositionable Tabs, 1in x 1-1/2in, Pastel: Blue, Green, Pink, Purple, 40/Pack (74761)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign and Date", Green, PK100 (UNV99008)
- POST-IT Pads in Miami Colors, 2 x 2, 90/Pad, PK8 (622-8SSMIA)
- Post-It Dispenser Notes Super Sticky Sticky Notes