Shop All Sticky Notes
Post-It Dispenser Notes Super Sticky
Pop-up 3 x 3 Note Refill, 3" x 3" Canary Yellow, 90 Sheets/Pad, 12PK
Mfr # R330-12SSCY
Zoro # G305674828
product price: $21.85
/pk 12, $1.82/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Square
- Number of Sheets 90
- Color Canary Yellow
- Sheet Size 3" x 3"
- Rule Unruled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It Dispenser Notes Super Sticky
- MFR # R330-12SSCY
- Zoro # G305674828
- UPC # 51131966369
- Country of Origin United States
- Category Sticky Notes
Dimensions
Sheet Size | 3" x 3" |
Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Bowl Shape | Square |
Number of Sheets | 90 |
Color | Canary Yellow |
Rule | Unruled |
Paper Weight | 1.13 lbs |
Features | Canary Yellow—Deliver messages with confidence. |
Pad Type | Super-Sticky Pop-Up |
For Use With | 3" x 3" Pop-Up Dispensers |
Description
Post-it Super Sticky Pop-up Notes make it easy to grab one note at a time. Super Sticky adhesive ensures notes hold stronger and longer, yet remove just as cleanly as Original Notes. They're the perfect size for leaving notes of encouragement or a quick reminder. Accordion-style notes are made specifically for Post-it Pop-up dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Cork Roll, 4ft x 8ft, 3mm Thick (38001)
- QUARTET Board, Glass, Desktop, 18X6 (QRTGDP186)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A980)
- BRADY Rectangle HMIG Label 4"H x 5-7/8"W, Multicolor, Pk100 (99188)
- POST-IT DISPENSER NOTES SUPER STICKY Pop-up 3 x 3 Note Refill, Cabinet Pack, 3" x 3" Canary Yellow, 90 Sheets/Pad, PK18, 18PK (7100263175)
- KAOMOJI Emoji Magnetic Sticky Notes (20015)
- 3M Note, Hlnd, 1.5"X2", Yellow, PK12 (6539YW)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Asstd Colors, 1"x1.75", PK120 (UNV99010)
- POST-IT Super Sticky Note Pd 3X3 (654-SSPK)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 6PK (70007079950)
- REDI-TAG Refill, Sign Here, 6/Bx, Red, PK6 (91002)
- Post-It Dispenser Notes Super Sticky Sticky Notes