Shop All Sticky Notes
Post-It
Cube 3"x3", Memo 400sheets, Post-It, Ult
Mfr # 2027RCR
Zoro # G5027018
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 400
- Color Aqua Wave Collection
- Rule Unruled
- Size 3" x 3"
- Weight 0.381 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # 2027RCR
- Zoro # G5027018
- UPC # 051131586260
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Number of Sheets | 400 |
Color | Aqua Wave Collection |
Rule | Unruled |
Weight | 0.381 lbs |
Features | 3 x 3 Size—Great for reminders or quick notes, and work well with calendars or planners. |
Paper Weight | 0.381 lbs |
Shape | Cube |
Pad Type | Cube |
Assortment Colors | Aqua Wave; Coral Pink; Electric Yellow |
Description
Cube 3 In.x3 In.,Memo 400sheets,Post-It,Ult
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY JR. Stanley Jr. Toy Chain Saw Plastic Black/Yellow 1 pc (RP008-SY)
- ZORO SELECT 24" x 22" Open Poly Bags, 2 mil, Clear (5DHA3)
- CASIO MS-80B Tax and Currency Calculator, 8-Digit LCD (MS-80B)
- ROYAL TONER Toner for Canon 054H Comp Cyan Toner 2.3K VL (3027C001)
- POST-IT Flag, 1", Red, PK100 (680-RD2)
- POST-IT Flag, Arrows, Assortd, PK100 (684ARR1)
- POST-IT Note, Post-It, Rcyc, 3X3, 24Pk (MMM654R24CPAP)
- POST-IT Note, Popup, 3X3, 12Pk, Assrtd Pk (MMMR33012AU)
- POST-IT Pad, Post-It Note3"x3", Neon, PK14 (65414AN)
- POST-IT Pads in Miami Colors, 2 x 2, 90/Pad, PK8 (622-8SSMIA)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 1,000 Shts 100/Pad, Self Stick Notes with Lines, Pastel Colors, 10PK (66334)
- Post-It Sticky Notes