Shop All Sticky Notes
Post-It
Big Notes, 11 x 11, Yellow, 30 Sheets
Mfr # BN11
Zoro # G4583413
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Size 11 x 11
- Length 11"
- Width 11"
- Weight 0.529 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # BN11
- Zoro # G4583413
- UPC # 76308927004
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 11 x 11 |
Length | 11" |
Width | 11" |
Sheet Size | 11 x 11 |
Details
Item | Paper Pads/Note Pads |
Material | Paper |
Color | Yellow |
Weight | 0.529 lbs |
Paper Weight | 0.529 lbs |
Number of Sheets | 30 |
Binding | Glued/Gummed; Top |
Paper Color | Yellow |
Rule | Unruled |
Number of Subjects/Sections | 1 |
Description
Post-it® Notes Super Sticky Big Notes, 11 x 11, Yellow, 30 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Green, 1000/Case (G11011D)
- OHAUS Digital Compact Bench Scale 300g Capacity (YA302)
- START INTERNATIONAL Tape Disp w/Guard and 3 Memory Slots (ZCM2200)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63410)
- POST-IT Big Notes, 11 x 11, Green, 30 Sheets (BN11G)
- POST-IT Big Notes, 11 x 11, Orange, 30 Sheets (BN11O)
- POST-IT Super Sticky Note Pd 3X3 (654-SSPK)
- POST-IT Note, Post-It, 4X6, 3Pk, Lined Pk (MMM6603AN)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSAUCP)
- POST-IT Pad, Imp Mes 4"X5", Neo, PK200 (76794SS)
- POST-IT Note, Pop Up 3"x3", Ast, PK6 (R330AP)
- Post-It Sticky Notes