Shop All Dry Erase Boards
Post-It
72"x48" Dry Erase Film, White
Mfr # DEF6X4
Zoro # G5024960
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 72"
- Dry Erase Width 48"
- Board Color White
- Dry Erase Surface Type Dry Erase
- Depth 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # DEF6X4
- Zoro # G5024960
- UPC # 051141396774
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 72" |
Dry Erase Width | 48" |
Depth | 7 mil |
Height | 48" |
Board Width | 72" |
Details
Item | Board,Dryerse,Film,6X4,White,72"x48" |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
For Use | Dry Erase Markers |
Board Material | Dry Erase |
Mounting Details | Adhesive Backing |
Description
Board,Dryerse,Film,6X4,White,72"x48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Pencil (YE15)
- ICONEX Paper, Roll, 3"X150', 50Pk (ICX90740097)
- ZORO SELECT 3" x 2" Open Poly Bags, 2 mil, Clear (46K583)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- POST-IT 36"x24" Dry Erase Film (DEF3X2)
- POST-IT Flex Write Surface, 72 in. x 48 in., White (FWS6X4)
- POST-IT 48"x36" Dry Erase Film (DEF4X3)
- POST-IT Flex Write Surface, 96 in. x 48 in., White (FWS8X4)
- POST-IT 48"x96" Dry Erase Film (DEF8X4)
- POST-IT Flex Write Surface, 36" x 24", White (FWS3X2)
- MASTERVISION Magnetic Dry-Erase Board, Black MDF Frame, 18" X 24" (MM040011619)
- Post-It Dry Erase Boards