Shop All Easels
Post-It
20" x 23" Plain White Easel Pad 2pk.
Mfr # 566
Zoro # G5362271
$38.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Type Plain
- Sheet Size 20 in x 23 in
- Number of Sheets 40
- Color White
- Features Wall Mounting with Command Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sheet Size | 20 in x 23 in |
Details
Item | Easel Pad |
Paper Type | Plain |
Number of Sheets | 40 |
Color | White |
Features | Wall Mounting with Command Adhesive |
Description
Easel Pad, Paper Type Plain, Sheet Size 20 in x 23 in, Color White, Number of Sheets 40, Features Wall Mounting with Command Adhesive, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Self-Stick Page Tabs, 1/2" x 2", Assorted Colors, PK500 (UNV99026)
- ZORO SELECT Literature Mailers, 17 1/4" x 11 1/4" x 4", White, 25/Bundle (55VL23)
- C-LINE PRODUCTS Top Loading Sheet Protectors, PK50 (61008)
- 2000 PLUS Replacement Ink Roller, Red (11097)
- POST-IT Pad, Easel, 25"x30", White, PK2 (559)
- POST-IT Easel Pad, 25" x 30", Self Stick Sheets, 30 Sheets/Pad, PK4 (559VAD4PK)
- POST-IT Easel Pad, Plain, White, 20 in. x 23 in. (563R)
- POST-IT Pad, Easel, Post-It, We, 25X30 Pk (MMM559RP)
- POST-IT Pad, Easel, Plain, We, 4Pk (MMM559VAD)
- POST-IT Pad, Easel, Post-It, Ruled, Yw Pk (MMM561)
- UNIVERSAL Telescoping Easel, 3-Leg, 34-64", Black (UNV43150)
- Post-It Easels