Shop All Dividers & Tabs
Post-It
2" Angled Tabs, Lined, 1/5-Cut Tabs, Asstd Primary Colors, 2" W, PK24
Mfr # 686A-1
Zoro # G5229732
product price: $3.89
/pk 24, $0.16/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.03 lbs
- Color Assorted Primary
- Width 2"
- Material Self-Stick Note Paper
- Height 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 686A-1
- Zoro # G5229732
- UPC # 21200506710
- Country of Origin United States
- Category Dividers & Tabs
Dimensions
Width | 2" |
Height | 1.5" |
Details
Weight | 0.03 lbs |
Color | Assorted Primary |
Material | Self-Stick Note Paper |
Features | Lined Tabs |
Index Tabs - Item | File Inserts/Tabs |
Tab Cuts Visible | 1/5-Cut |
Type | All-Purpose Tabs |
Assortment Color | Blue; Green; Red; Yellow |
Description
Post-it® Tabs 2" Angled Tabs, Lined, 1/5-Cut Tabs, Assorted Primary Colors, 2" Wide, 24/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- SCREENING Screening 72 Vinyl Coated Fiberglass Insect Screening Fabric; Light Black (SCREE72BLAC)
- NATIONAL CHECKING 11 Line White No Carbon 3 Part White Guest Check 100 Checks, PK50 (3700WP)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01057)
- POST-IT Tab, Post-It, Solid, 3"", White Pk (MMM686F50WH3IN)
- POST-IT Tabs, Post-It, Solid, 1"", Prmry Pk (MMM686RALY)
- POST-IT Tabs, Post-It, Solid, 2"", Brite Pk (MMM686PLOY)
- POST-IT Tabs, Post-It, Solid, 1"", Prmry Pk (MMM686RYB)
- POST-IT 2" Angled Tabs, 1/5-Cut Tabs, Assorted Colors, 2" Wide, PK24 (686A-ALYR)
- POST-IT Tab, Post-It, Angled, 2"", Ast Pk (MMM686A1)
- THE WORKSTATION Allstate-Style Legal Index Dividers 25-Tab Exhibit A-Z Letter White 25 (TH40489)
- Post-It Dividers & Tabs